Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 35DB19-IDLER
Zoro # G810984832
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightener Shaft Required 813Y51
- Pitch Diameter 2.278 in
- Outside Diameter 2.47 in
- Length through Bore 1 in
- Bearing Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35DB19-IDLER
- Zoro # G810984832
- UPC # 00195057187528
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Pitch Diameter | 2.278 in |
Outside Diameter | 2.47 in |
Length through Bore | 1 in |
Sprocket Width | 1 in |
Bore Diameter | 1 in |
Tooth Width | 0.561 in |
Hub Diameter | 1 13/16 in |
Details
Tightener Shaft Required | 813Y51 |
Bearing Type | Needle Roller |
Standards | REACH Certified, RoHS Compliant |
Chain Number | 35-2 |
Sprocket Material | Steel |
Sprocket Finish | Black Oxide |
Number of Teeth | 19 |
Item | Idler Sprocket |
Hub Projection | 0.439 in |
For Chain Pitch | 3/8 in |
For Number of Strands | Double |
Description
Idler Sprocket, Bore Diameter 1 in, Chain Number 35-2, Sprocket Material Steel, Number of Teeth 19, Outside Diameter 2.47 in, Bearing Type Needle Roller, For Chain Pitch 3/8 in, For Number of Strands Double, Hub Diameter 1 13/16 in, Hub Projection 0.439 in, Length through Bore 1 in, Pitch Diameter 2.278 in, Sprocket Finish Black Oxide, Sprocket Width 1 in, Standards REACH Certified, RoHS Compliant, Tightener Shaft Required 813Y51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1323A)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DSR01.00)
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-4PL)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- BROWNING Idler Sprocket, HB80A12X3/4 IDLER (HB80A12X3/4 IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- Zoro Select Chains & Chain Sprockets