Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 35B13-IDLER
Zoro # G510984866
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 1/2 in
- Pitch Diameter 1.567 in
- Standards REACH Certified, RoHS Compliant
- Sprocket Width 0.75 in
- Bearing Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35B13-IDLER
- Zoro # G510984866
- UPC # 00195057187580
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Bore Diameter | 1/2 in |
Pitch Diameter | 1.567 in |
Sprocket Width | 0.75 in |
Length through Bore | 3/4 in |
Outside Diameter | 1.75 in |
Hub Diameter | 1 3/16 in |
Tooth Width | 0.168 in |
Details
Standards | REACH Certified, RoHS Compliant |
Bearing Type | Needle Roller |
Chain Number | 35 |
Sprocket Finish | Black Oxide |
Number of Teeth | 13 |
Item | Idler Sprocket |
Sprocket Material | Steel |
Tightener Shaft Required | 813Y52 |
For Chain Pitch | 3/8 in |
For Number of Strands | Single |
Hub Projection | 0.582 in |
Description
Idler Sprocket, Bore Diameter 1/2 in, Chain Number 35, Sprocket Material Steel, Number of Teeth 13, Outside Diameter 1.75 in, Bearing Type Needle Roller, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Diameter 1 3/16 in, Hub Projection 0.582 in, Length through Bore 3/4 in, Pitch Diameter 1.567 in, Sprocket Finish Black Oxide, Sprocket Width 0.75 in, Standards REACH Certified, RoHS Compliant, Tightener Shaft Required 813Y52
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN TOOL Fl110 Fluid (FL110)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, K2, 112in x 663 in OC, 8 RIB (663K8)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 475 SDS (4 3V 475 SDS)
- STEELMAN Industrial Style Steel Quick Disconnect Plug with 1/4" NPTM Threads, 10-Pack (99480)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, Composite (B5015N)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- BREWER MACHINE 11T Double Idler Chain Sprocket (D100B11F)
- BROWNING Idler Sprocket, HB80A12X3/4 IDLER (HB80A12X3/4 IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, 5/8" Bore (B6013H)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- Zoro Select Idler Sprockets