Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 34-14MX68-IDLER
Zoro # G110984891
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 68 mm
- Number of Teeth 34
- For Use With Poly Chain(R) GT(R) Belts
- Number of Flanges 2
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-14MX68-IDLER
- Zoro # G110984891
- UPC # 00195057187320
- Country of Origin United States
- Category Idler Sprockets
Dimensions
For Belt Width | 68 mm |
Bore Diameter | 3.375 in |
For Belt Trade Size | Poly Chain GT Carbon |
Outside Diameter | 6.5 in |
Face Width | 3.33 in |
Pitch Diameter | 5.965 in |
Overall Width | 3 5/16 in |
Details
Number of Teeth | 34 |
For Use With | Poly Chain(R) GT(R) Belts |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Weight | 23.9 lb |
Pulley Finish | Black Oxide |
Pitch | 14 mm |
For Belt Series | Carbon |
Pulley Material | Ductile Iron |
Bearing Type | Needle Roller |
Item | Idler Sprocket |
Tooth Style | Carbon |
Description
Idler Sprocket, Bore Diameter 3.375 in, Number of Teeth 34, Outside Diameter 6.5 in, Pitch 14 mm, Bearing Type Needle Roller, Face Width 3.33 in, For Belt Series Carbon, For Belt Trade Size Poly Chain GT Carbon, For Belt Width 68 mm, For Use With Poly Chain(R) GT(R) Belts, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 15/5 MFD, 370V, Oval (2MDX3)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 207 x 157in OC, 3 Band (3/5V1570)
- LOC-LINE Assembly Pliers, 1/4 in Hose Inside Dia, Acetal Copolymer (78001)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, Composite (B5015N)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- Zoro Select Idler Sprockets