Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 32-8P20-IDLER
Zoro # G910984855
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Weight 3.9 lb
- Pitch 8 mm
- Bearing Type Needle Roller
- Face Width 1.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32-8P20-IDLER
- Zoro # G910984855
- UPC # 00195057187221
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Face Width | 1.24 in |
Pitch Diameter | 3.208 in |
Outside Diameter | 3.5 in |
Bore Diameter | 1.25 in |
For Belt Width | 20 mm |
Overall Width | 1 1/4 in |
For Belt Trade Size | PowerGrip GT |
Details
Number of Flanges | 2 |
Weight | 3.9 lb |
Pitch | 8 mm |
Bearing Type | Needle Roller |
For Belt Series | GT |
Number of Teeth | 32 |
For Use With | PowerGrip(R) GT2(R) Belts |
Standards | REACH, RoHS |
Pulley Material | Ductile Iron |
Tooth Shape | Modified Curvilinear |
Item | Idler Sprocket |
Pulley Finish | Black Oxide |
Tooth Style | GT |
Description
Idler Sprocket, Bore Diameter 1.25 in, Number of Teeth 32, Outside Diameter 3.5 in, Pitch 8 mm, Bearing Type Needle Roller, Face Width 1.24 in, For Belt Series GT, For Belt Trade Size PowerGrip GT, For Belt Width 20 mm, For Use With PowerGrip(R) GT2(R) Belts, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Regulator (RE206203AV)
- SKF SKF 6210 2RS, Single Row Ball Bearings (6210 2RS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth (40BS40 X 3/4)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-2-SS)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, Composite (B5015N)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- Zoro Select Chains & Chain Sprockets