Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 32-8MX21-IDLER
Zoro # G110984846
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.5 in
- Number of Flanges 2
- For Belt Width 21 mm
- Pulley Material Ductile Iron
- Face Width 1.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-8MX21-IDLER
- Zoro # G110984846
- UPC # 00195057187276
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Diameter | 3.5 in |
For Belt Width | 21 mm |
Face Width | 1.24 in |
Pitch Diameter | 3.208 in |
Bore Diameter | 1.25 in |
Overall Width | 1 1/4 in |
For Belt Trade Size | Poly Chain GT Carbon |
Details
Number of Flanges | 2 |
Pulley Material | Ductile Iron |
Number of Teeth | 32 |
Pitch | 8 mm |
For Belt Series | Carbon |
For Use With | Poly Chain(R) GT(R) Belts |
Weight | 3.4 lb |
Bearing Type | Needle Roller |
Item | Idler Sprocket |
Pulley Finish | Black Oxide |
Standards | REACH, RoHS |
Tooth Style | Carbon |
Description
Idler Sprocket, Bore Diameter 1.25 in, Number of Teeth 32, Outside Diameter 3.5 in, Pitch 8 mm, Bearing Type Needle Roller, Face Width 1.24 in, For Belt Series Carbon, For Belt Trade Size Poly Chain GT Carbon, For Belt Width 21 mm, For Use With Poly Chain(R) GT(R) Belts, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Oil Pump Repair Kit (45565)
- GLOBAL GRC-112 Set Screw Coupling (GRC-112)
- MAIN FILTER Hydraulic Filter, replaces HYVA 14896991A, Return Line, 10 micron, Outside-In (MF0062309)
- SUPCO MultiPlus Dual Brand V Belt, A88 (A88)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, 5/8" Bore (B6013H)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, Composite (B5015N)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, Composite (B6013N)
- Zoro Select Idler Sprockets