Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 32-8MX12-IDLER
Zoro # G010984762
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- Weight 3.3 lb
- Standards REACH, RoHS
- Outside Diameter 3.5 in
- Pitch Diameter 3.208 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-8MX12-IDLER
- Zoro # G010984762
- UPC # 00195057187269
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Diameter | 3.5 in |
Pitch Diameter | 3.208 in |
Face Width | 0.85 in |
Bore Diameter | 1.25 in |
For Belt Trade Size | Poly Chain GT Carbon |
Overall Width | 7/8 in |
For Belt Width | 12 mm |
Details
Number of Teeth | 32 |
Weight | 3.3 lb |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Pitch | 8 mm |
For Belt Series | Carbon |
Pulley Material | Ductile Iron |
Pulley Finish | Black Oxide |
For Use With | Poly Chain(R) GT(R) Belts |
Item | Idler Sprocket |
Bearing Type | Needle Roller |
Tooth Style | Carbon |
Description
Idler Sprocket, Bore Diameter 1.25 in, Number of Teeth 32, Outside Diameter 3.5 in, Pitch 8 mm, Bearing Type Needle Roller, Face Width 0.85 in, For Belt Series Carbon, For Belt Trade Size Poly Chain GT Carbon, For Belt Width 12 mm, For Use With Poly Chain(R) GT(R) Belts, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve1.00" ID NYLON SLEEVE-100' (NHS-100-100 FT)
- POWERDRIVE V-Belt Idler Sheave, O D 2-1/2 In (NAK25)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, Composite (B5015N)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 40, Bronze Bushing, 19 Teeth, 1" Bore (40B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- Zoro Select Chains & Chain Sprockets