Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 30-14P40-IDLER
Zoro # G110984860
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 5.263 in
- Face Width 2.06 in
- For Use With PowerGrip(R) GT2(R) Belts
- Weight 12 lb
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-14P40-IDLER
- Zoro # G110984860
- UPC # 00195057187245
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Pitch Diameter | 5.263 in |
Face Width | 2.06 in |
Bore Diameter | 2.55 in |
Outside Diameter | 5.8 in |
For Belt Trade Size | PowerGrip GT |
For Belt Width | 40 mm |
Overall Width | 2 1/16 in |
Details
For Use With | PowerGrip(R) GT2(R) Belts |
Weight | 12 lb |
Number of Flanges | 2 |
Tooth Shape | Modified Curvilinear |
Pitch | 15 mm |
Number of Teeth | 30 |
Material Fabrication | Cast |
Pulley Material | Cast Iron |
Item | Idler Sprocket |
Pulley Finish | Black Oxide |
Standards | REACH, RoHS |
Bearing Type | Needle Roller |
For Belt Series | GT |
Tooth Style | GT |
Description
Idler Sprocket, Bore Diameter 2.55 in, Number of Teeth 30, Outside Diameter 5.8 in, Pitch 15 mm, Bearing Type Needle Roller, Face Width 2.06 in, For Belt Series GT, For Belt Trade Size PowerGrip GT, For Belt Width 40 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HIFI SH84064, Pressure Line, 100 micron, Outside-In (MF0061007)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- MI-T-M Nozzle, 15050 QC (18-0407)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 38 # of Teeth (40BS38 X 3/4)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- Zoro Select Idler Sprockets