Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 30-14MX20-IDLER
Zoro # G510984880
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 20 mm
- For Belt Series Carbon
- Bore Diameter 2.55 in
- Weight 12 lb
- Face Width 1.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30-14MX20-IDLER
- Zoro # G510984880
- UPC # 00195057187306
- Country of Origin United States
- Category Idler Sprockets
Dimensions
For Belt Width | 20 mm |
Bore Diameter | 2.55 in |
Face Width | 1.36 in |
For Belt Trade Size | Poly Chain GT Carbon |
Overall Width | 1 3/8 in |
Outside Diameter | 5.8 in |
Pitch Diameter | 5.263 in |
Details
For Belt Series | Carbon |
Weight | 12 lb |
Pulley Finish | Black Oxide |
Item | Idler Sprocket |
For Use With | Poly Chain(R) GT(R) Belts |
Pulley Material | Ductile Iron |
Bearing Type | Needle Roller |
Number of Teeth | 30 |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Pitch | 14 mm |
Tooth Style | Carbon |
Description
Idler Sprocket, Bore Diameter 2.55 in, Number of Teeth 30, Outside Diameter 5.8 in, Pitch 14 mm, Bearing Type Needle Roller, Face Width 1.36 in, For Belt Series Carbon, For Belt Trade Size Poly Chain GT Carbon, For Belt Width 20 mm, For Use With Poly Chain(R) GT(R) Belts, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/5 HP, OEM Replacement Brand: Hussmann Replacement For: 5KCP39GG5606S (OHS10206)
- BANJO 1/4" Barbed x MNPT 90 Degree Elbow (HB025-90)
- BAILEY HYDRAULICS Hose Assembly 2-Wire : 1/2" Id, 3000 PSI Working Pressure, 144" Length (482034)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, Composite (B6013N)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- OUTLAW RACING Outlaw Racing OR1520349-O Aluminum Rear Sprocket 49T KTM; Orange (OR1520349-O)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- Zoro Select Idler Sprockets