Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 29-8M85-IDLER
Zoro # G810984870
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size HTD
- Number of Teeth 29
- For Belt Series HTD
- Pulley Material Cast Iron
- Overall Width 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29-8M85-IDLER
- Zoro # G810984870
- UPC # 00195057187177
- Country of Origin United States
- Category Idler Sprockets
Dimensions
For Belt Trade Size | HTD |
Overall Width | 3 7/16 in |
Face Width | 3.438 in |
Bore Diameter | 1 in |
Pitch Diameter | 2.907 in |
For Belt Width | 85 mm |
Outside Diameter | 2.9 in |
Details
Number of Teeth | 29 |
For Belt Series | HTD |
Pulley Material | Cast Iron |
Item | Idler Sprocket |
Compatible Tightener Shaft Manufacturer Part Number | N2 |
Tooth Shape | Curvilinear |
Bearing Type | Needle Roller |
Number of Flanges | 0 |
Standards | REACH, RoHS |
Pulley Finish | Black Oxide |
Pitch | 8 mm |
Material Fabrication | Cast |
Weight | 4.5 lb |
For Use With | HTD Belts |
Tooth Style | HTD |
Description
Idler Sprocket, Bore Diameter 1 in, Number of Teeth 29, Outside Diameter 2.9 in, Pitch 8 mm, Compatible Tightener Shaft Grainger Part Number 813Y51, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N2, Face Width 3.438 in, For Belt Series HTD, For Belt Trade Size HTD, For Belt Width 85 mm, For Use With HTD Belts, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Motor, 1/6-1/3Hp, 208-230V, 1075Rpm, Ms10465 (10465)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Incoming Pressure - Air Treatment: 250 psi (B18-04-FL00B)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JSC32-10-A)
- GATES Hydraulic Coupling-Megacrimp, G25170-0806 (G25170-0806)
- BREWER MACHINE 11T Double Idler Chain Sprocket (D100B11F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- Zoro Select Idler Sprockets