Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 29-8M50-IDLER
Zoro # G910984763
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Finish Black Oxide
- Number of Teeth 29
- Tooth Shape Curvilinear
- Overall Width 2 1/16 in
- Bearing Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29-8M50-IDLER
- Zoro # G910984763
- UPC # 00195057187160
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Overall Width | 2 1/16 in |
Pitch Diameter | 2.907 in |
Bore Diameter | 1 in |
For Belt Width | 50 mm |
For Belt Trade Size | HTD |
Face Width | 2.063 in |
Outside Diameter | 2.9 in |
Details
Pulley Finish | Black Oxide |
Number of Teeth | 29 |
Tooth Shape | Curvilinear |
Item | Idler Sprocket |
Bearing Type | Needle Roller |
Number of Flanges | 0 |
For Belt Series | HTD |
Weight | 2.8 lb |
Pitch | 8 mm |
Compatible Tightener Shaft Manufacturer Part Number | N2 |
For Use With | HTD Belts |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Pulley Material | Cast Iron |
Tooth Style | HTD |
Description
Idler Sprocket, Bore Diameter 1 in, Number of Teeth 29, Outside Diameter 2.9 in, Pitch 8 mm, Compatible Tightener Shaft Grainger Part Number 813Y51, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N2, Face Width 2.063 in, For Belt Series HTD, For Belt Trade Size HTD, For Belt Width 50 mm, For Use With HTD Belts, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,42 IN OAL)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- CHICAGO PNEUMATIC Nut, Collet (C138728)
- MIDWEST FASTENER #80 Offset Conn Link 3PK (38865)
- OUTLAW RACING Outlaw Racing OR1520349-O Aluminum Rear Sprocket 49T KTM; Orange (OR1520349-O)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- BROWNING Idler Sprocket, HB80A12X3/4 IDLER (HB80A12X3/4 IDLER)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- Zoro Select Idler Sprockets