Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 27-14M85-IDLER
Zoro # G210984883
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Finish Black Oxide
- Pulley Material Cast Iron
- Pitch Diameter 4.737 in
- For Belt Width 85 mm
- Tooth Shape Curvilinear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-14M85-IDLER
- Zoro # G210984883
- UPC # 00195057187207
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Pitch Diameter | 4.737 in |
For Belt Width | 85 mm |
For Belt Trade Size | HTD |
Overall Width | 3 1/2 in |
Face Width | 3.5 in |
Outside Diameter | 4.6 in |
Bore Diameter | 1 in |
Details
Pulley Finish | Black Oxide |
Pulley Material | Cast Iron |
Tooth Shape | Curvilinear |
Compatible Tightener Shaft Manufacturer Part Number | N2 |
For Use With | HTD Belts |
Number of Teeth | 27 |
Material Fabrication | Cast |
Pitch | 14 mm |
Number of Flanges | 0 |
Bearing Type | Needle Roller |
Weight | 6.3 lb |
Standards | REACH, RoHS |
For Belt Series | HTD |
Item | Idler Sprocket |
Tooth Style | HTD |
Description
Idler Sprocket, Bore Diameter 1 in, Number of Teeth 27, Outside Diameter 4.6 in, Pitch 14 mm, Compatible Tightener Shaft Grainger Part Number 813Y51, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N2, Face Width 3.5 in, For Belt Series HTD, For Belt Trade Size HTD, For Belt Width 85 mm, For Use With HTD Belts, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- TRITAN Thrust Washer, dia. 1.750in, 0.13in. Thick (TRD2840)
- BIMBA 2In 1/8In 200Psi 1In Double Acting Pneumatic Cylinder (FOR-311-M)
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, Composite (B6013N)
- BREWER MACHINE 11T Double Idler Chain Sprocket (D100B11F)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 35 Chain , 20 Teeth, Ball Bearing, 5/8" Bore (B3520H)
- Zoro Select Idler Sprockets