Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 27-14M55-IDLER
Zoro # G810984795
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.8 lb
- Overall Width 2 5/16 in
- Face Width 2.313 in
- For Belt Width 55 mm
- Number of Flanges 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-14M55-IDLER
- Zoro # G810984795
- UPC # 00195057187191
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Overall Width | 2 5/16 in |
Face Width | 2.313 in |
For Belt Width | 55 mm |
Outside Diameter | 4.6 in |
Pitch Diameter | 4.737 in |
Bore Diameter | 1 in |
For Belt Trade Size | HTD |
Details
Weight | 4.8 lb |
Item | Idler Sprocket |
Number of Flanges | 0 |
Pulley Material | Cast Iron |
For Use With | HTD Belts |
Compatible Tightener Shaft Manufacturer Part Number | N2 |
Pulley Finish | Black Oxide |
Number of Teeth | 27 |
Bearing Type | Needle Roller |
Tooth Shape | Curvilinear |
Pitch | 14 mm |
Material Fabrication | Cast |
Standards | REACH, RoHS |
For Belt Series | HTD |
Tooth Style | HTD |
Description
Idler Sprocket, Bore Diameter 1 in, Number of Teeth 27, Outside Diameter 4.6 in, Pitch 14 mm, Compatible Tightener Shaft Grainger Part Number 813Y51, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N2, Face Width 2.313 in, For Belt Series HTD, For Belt Trade Size HTD, For Belt Width 55 mm, For Use With HTD Belts, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 1 Gal Jug (03006)
- PIX PIX, 3L230, V-Belt 3/8 X 23 (3L230)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD (1242B)
- GATES Poly Chain GT Carbon Belts, 14MGT-1568-20 (14MGT-1568-20)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, 5/8" Bore (B6013H)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, Composite (B6013N)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- Zoro Select Chains & Chain Sprockets