Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 27-14M40-IDLER
Zoro # G310984806
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.6 lb
- Compatible Tightener Shaft Manufacturer Part Number N2
- Pulley Material Cast Iron
- Standards REACH, RoHS
- For Belt Trade Size HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-14M40-IDLER
- Zoro # G310984806
- UPC # 00195057187184
- Country of Origin United States
- Category Idler Sprockets
Dimensions
For Belt Trade Size | HTD |
Overall Width | 1 5/8 in |
For Belt Width | 40 mm |
Face Width | 1.625 in |
Outside Diameter | 4.6 in |
Bore Diameter | 1 in |
Pitch Diameter | 4.737 in |
Details
Weight | 3.6 lb |
Compatible Tightener Shaft Manufacturer Part Number | N2 |
Pulley Material | Cast Iron |
Standards | REACH, RoHS |
Tooth Shape | Curvilinear |
For Use With | HTD Belts |
Item | Idler Sprocket |
Pitch | 14 mm |
Number of Teeth | 27 |
Number of Flanges | 0 |
Bearing Type | Needle Roller |
Material Fabrication | Cast |
For Belt Series | HTD |
Pulley Finish | Black Oxide |
Tooth Style | HTD |
Description
Idler Sprocket, Bore Diameter 1 in, Number of Teeth 27, Outside Diameter 4.6 in, Pitch 14 mm, Compatible Tightener Shaft Grainger Part Number 813Y51, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N2, Face Width 1.625 in, For Belt Series HTD, For Belt Trade Size HTD, For Belt Width 40 mm, For Use With HTD Belts, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 32 in. OC (BX29)
- HERCULES Lubricant, Bucket, Tan, 2 lb. (40501)
- SKF Radial Ball Bearing, Dyn Load 1210 lb. (6001-2Z JEM)
- WILKERSON Inline Air Filter (F01-02-000)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- OUTLAW RACING Outlaw Racing OR1520349-O Aluminum Rear Sprocket 49T KTM; Orange (OR1520349-O)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, Composite (B6013N)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, 5/8" Bore (B6013H)
- Zoro Select Chains & Chain Sprockets