Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 22XL075-IDLER
Zoro # G310984844
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Finish Black Oxide
- For Belt Trade Size XL
- Overall Width 3/4 in
- Weight 0.6 lb
- Face Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XL075-IDLER
- Zoro # G310984844
- UPC # 00195057187061
- Country of Origin United States
- Category Idler Sprockets
Dimensions
For Belt Trade Size | XL |
Overall Width | 3/4 in |
Face Width | 0.75 in |
For Belt Width | 3/4 in |
Outside Diameter | 1.6 in |
Bore Diameter | 0.5 in |
Pitch Diameter | 1.401 in |
Details
Pulley Finish | Black Oxide |
Item | Idler Sprocket |
Weight | 0.6 lb |
Pulley Material | Cast Iron |
Bearing Type | Needle Roller |
Pitch | 0.2 in |
Number of Teeth | 22 |
Tooth Shape | Trapezoidal |
Compatible Tightener Shaft Manufacturer Part Number | N1 |
Material Fabrication | Cast |
For Belt Series | XL |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Tooth Style | XL |
Description
Idler Sprocket, Bore Diameter 0.5 in, Number of Teeth 22, Outside Diameter 1.6 in, Pitch 0.2 in, Compatible Tightener Shaft Grainger Part Number 813Y52, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N1, Face Width 0.75 in, For Belt Series XL, For Belt Trade Size XL, For Belt Width 3/4 in, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- GATES Hose Clamp, 32310 (32310)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- BOSTON GEAR Shaft Coupler Body (FC15 5/8)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- BREWER MACHINE 11T Double Idler Chain Sprocket (D100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 35 Chain , 20 Teeth, Ball Bearing, 5/8" Bore (B3520H)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, 5/8" Bore (B6013H)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- Zoro Select Chains & Chain Sprockets