Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 22L100-IDLER
Zoro # G610984865
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series L
- Bore Diameter 1 in
- Outside Diameter 2.6 in
- Pitch Diameter 2.626 in
- Tooth Shape Trapezoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22L100-IDLER
- Zoro # G610984865
- UPC # 00195057187092
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Bore Diameter | 1 in |
Outside Diameter | 2.6 in |
Pitch Diameter | 2.626 in |
For Belt Trade Size | L |
Overall Width | 1 in |
Face Width | 1 in |
For Belt Width | 1 in |
Details
For Belt Series | L |
Tooth Shape | Trapezoidal |
Pulley Finish | Black Oxide |
Number of Flanges | 0 |
Compatible Tightener Shaft Manufacturer Part Number | N2 |
Pitch | 0.375 in |
Standards | REACH, RoHS |
Item | Idler Sprocket |
Weight | 1.1 lb |
Pulley Material | Cast Iron |
Number of Teeth | 22 |
Material Fabrication | Cast |
Bearing Type | Needle Roller |
Tooth Style | L |
Description
Idler Sprocket, Bore Diameter 1 in, Number of Teeth 22, Outside Diameter 2.6 in, Pitch 0.375 in, Compatible Tightener Shaft Grainger Part Number 813Y51, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N2, Face Width 1 in, For Belt Series L, For Belt Trade Size L, For Belt Width 1 in, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B, 21/32 x 107 in. OC, 12 Band (12HB104)
- ZORO SELECT 6ft. Plain Low Carbon Steel ACME 3/4"-6 Threaded Rod (44937)
- LINCOLN LUBRICATION 30 in. Whip Hose for Grease Gun (1230)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M213SD-024-D)
- OUTLAW RACING Outlaw Racing OR1520349-O Aluminum Rear Sprocket 49T KTM; Orange (OR1520349-O)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- Zoro Select Chains & Chain Sprockets