Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 19-8M30-IDLER
Zoro # G410984782
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.8 lb
- Pulley Finish Black Oxide
- Tooth Shape Curvilinear
- For Belt Trade Size HTD
- Pitch Diameter 1.905 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19-8M30-IDLER
- Zoro # G410984782
- UPC # 00195057187153
- Country of Origin United States
- Category Idler Sprockets
Dimensions
For Belt Trade Size | HTD |
Pitch Diameter | 1.905 in |
Outside Diameter | 1.9 in |
For Belt Width | 30 mm |
Bore Diameter | 1 in |
Overall Width | 1 5/16 in |
Face Width | 1.313 in |
Details
Weight | 2.8 lb |
Pulley Finish | Black Oxide |
Tooth Shape | Curvilinear |
Item | Idler Sprocket |
Compatible Tightener Shaft Manufacturer Part Number | N2 |
Number of Flanges | 0 |
Material Fabrication | Cast |
For Use With | HTD Belts |
For Belt Series | HTD |
Number of Teeth | 19 |
Bearing Type | Needle Roller |
Pitch | 8 mm |
Pulley Material | Cast Iron |
Standards | REACH, RoHS |
Tooth Style | HTD |
Description
Idler Sprocket, Bore Diameter 1 in, Number of Teeth 19, Outside Diameter 1.9 in, Pitch 8 mm, Compatible Tightener Shaft Grainger Part Number 813Y51, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N2, Face Width 1.313 in, For Belt Series HTD, For Belt Trade Size HTD, For Belt Width 30 mm, For Use With HTD Belts, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-M00)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- GROTE Coiled Air 15 ft., Red, 12" Lead, Low Temp (81-0015-RC)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA32NCD, Return Line, 25 micron, Outside-In (MF0062291)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 41, Bronze Bushing, 19 Teeth, 1" Bore (41B19U)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- Zoro Select Chains & Chain Sprockets