Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 18XH300-IDLER
Zoro # G610984773
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series XH
- Overall Width 3 in
- Tooth Shape Trapezoidal
- Bearing Type Needle Roller
- For Belt Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18XH300-IDLER
- Zoro # G610984773
- UPC # 00195057187146
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Overall Width | 3 in |
For Belt Width | 3 in |
Pitch Diameter | 5.013 in |
Face Width | 3 in |
Outside Diameter | 5.6 in |
For Belt Trade Size | XH |
Bore Diameter | 1 in |
Details
For Belt Series | XH |
Item | Idler Sprocket |
Tooth Shape | Trapezoidal |
Bearing Type | Needle Roller |
Pulley Material | Cast Iron |
Compatible Tightener Shaft Manufacturer Part Number | N2 |
Standards | REACH, RoHS |
Pulley Finish | Black Oxide |
Number of Teeth | 18 |
Pitch | 0.875 in |
Material Fabrication | Cast |
Weight | 6.7 lb |
Number of Flanges | 2 |
Tooth Style | XH |
Description
Idler Sprocket, Bore Diameter 1 in, Number of Teeth 18, Outside Diameter 5.6 in, Pitch 0.875 in, Compatible Tightener Shaft Grainger Part Number 813Y51, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N2, Face Width 3 in, For Belt Series XH, For Belt Trade Size XH, For Belt Width 3 in, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Yoke Roller, Flat Head, 7/8" L (CYR 7/8S)
- CONTINENTAL CONTITECH 2/3VX450 Banded Cogged V-Belt, 45" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX450)
- MIDWEST FASTENER #60 Connecting Link 8PK (38861)
- MILTON M Style Coupler and Plug Kit, 5 Pcs (S-211)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- BREWER MACHINE 11T Double Idler Chain Sprocket (D100B11F)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- OUTLAW RACING Outlaw Racing OR1520349-O Aluminum Rear Sprocket 49T KTM; Orange (OR1520349-O)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- Zoro Select Chains & Chain Sprockets