Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 18XH200-IDLER
Zoro # G910984831
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Tooth Shape Trapezoidal
- Number of Teeth 18
- Standards REACH, RoHS
- Pulley Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18XH200-IDLER
- Zoro # G910984831
- UPC # 00195057187139
- Country of Origin United States
- Category Idler Sprockets
Dimensions
For Belt Width | 2 in |
Bore Diameter | 1 in |
Pitch Diameter | 5.013 in |
Face Width | 2 in |
Overall Width | 2 in |
For Belt Trade Size | XH |
Outside Diameter | 5.6 in |
Details
Number of Flanges | 2 |
Tooth Shape | Trapezoidal |
Number of Teeth | 18 |
Standards | REACH, RoHS |
Pulley Finish | Black Oxide |
Pulley Material | Cast Iron |
Compatible Tightener Shaft Manufacturer Part Number | N2 |
Item | Idler Sprocket |
For Belt Series | XH |
Material Fabrication | Cast |
Weight | 4.8 lb |
Bearing Type | Needle Roller |
Pitch | 0.875 in |
Tooth Style | XH |
Description
Idler Sprocket, Bore Diameter 1 in, Number of Teeth 18, Outside Diameter 5.6 in, Pitch 0.875 in, Compatible Tightener Shaft Grainger Part Number 813Y51, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N2, Face Width 2 in, For Belt Series XH, For Belt Trade Size XH, For Belt Width 2 in, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Replacement 4-Bolt 19 CIR Direct Drive Motor (CM074P)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406307TC)
- CONTINENTAL CONTITECH 4/5VX630 Banded Cogged V-Belt, 63" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5VX630)
- SMC Dig In PNP 16 In M12 Connector (EX600-DXPD)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 41, Bronze Bushing, 19 Teeth, 1" Bore (41B19U)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- BROWNING Idler Sprocket, HB80A12X3/4 IDLER (HB80A12X3/4 IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- Zoro Select Idler Sprockets