Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 18L100-IDLER
Zoro # G110984822
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Finish Black Oxide
- Bore Diameter 1 in
- Face Width 1 in
- Number of Teeth 18
- Bearing Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18L100-IDLER
- Zoro # G110984822
- UPC # 00195057187085
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Bore Diameter | 1 in |
Face Width | 1 in |
Pitch Diameter | 2.149 in |
Outside Diameter | 2.4 in |
For Belt Width | 1 in |
For Belt Trade Size | L |
Overall Width | 1 in |
Details
Pulley Finish | Black Oxide |
Number of Teeth | 18 |
Bearing Type | Needle Roller |
Pulley Material | Steel |
Pitch | 0.375 in |
Tooth Shape | Trapezoidal |
Item | Idler Sprocket |
Number of Flanges | 2 |
Compatible Tightener Shaft Manufacturer Part Number | N2 |
For Belt Series | L |
Standards | REACH, RoHS |
Weight | 0.7 lb |
Tooth Style | L |
Description
Idler Sprocket, Bore Diameter 1 in, Number of Teeth 18, Outside Diameter 2.4 in, Pitch 0.375 in, Compatible Tightener Shaft Grainger Part Number 813Y51, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N2, Face Width 1 in, For Belt Series L, For Belt Trade Size L, For Belt Width 1 in, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B7C05, Pressure Line, 5 micron, Outside-In (MF0059542)
- BESTORQ Kevlar V-Belt, A24LG (A24LG)
- DAYTON A128 V-Belt, 130" Outside Length, 1/2" Top Width, 1 Ribs (3X633)
- DYNABRADE Polshng Pad, Foam, Flat Face, 3" dia. (90044)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- OUTLAW RACING Outlaw Racing OR1520349-O Aluminum Rear Sprocket 49T KTM; Orange (OR1520349-O)
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- BROWNING Idler Sprocket, HB80A12X3/4 IDLER (HB80A12X3/4 IDLER)
- BREWER MACHINE 11T Double Idler Chain Sprocket (D100B11F)
- Zoro Select Idler Sprockets