Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 18H300-IDLER
Zoro # G210984845
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.1 in
- For Belt Width 3 in
- Number of Flanges 2
- Standards REACH, RoHS
- Pitch 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18H300-IDLER
- Zoro # G210984845
- UPC # 00195057187122
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Diameter | 3.1 in |
For Belt Width | 3 in |
Overall Width | 3 in |
Bore Diameter | 1 in |
Pitch Diameter | 2.865 in |
Face Width | 3 in |
For Belt Trade Size | H |
Details
Number of Flanges | 2 |
Standards | REACH, RoHS |
Pitch | 0.5 in |
Bearing Type | Needle Roller |
Tooth Shape | Trapezoidal |
Weight | 3.7 lb |
Material Fabrication | Cast |
Item | Idler Sprocket |
Compatible Tightener Shaft Manufacturer Part Number | N2 |
Number of Teeth | 18 |
Pulley Material | Cast Iron |
Pulley Finish | Black Oxide |
For Belt Series | H |
Tooth Style | H |
Description
Idler Sprocket, Bore Diameter 1 in, Number of Teeth 18, Outside Diameter 3.1 in, Pitch 0.5 in, Compatible Tightener Shaft Grainger Part Number 813Y51, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N2, Face Width 3 in, For Belt Series H, For Belt Trade Size H, For Belt Width 3 in, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 60H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 3/4" Pit, 60Hhmcl, PK5 (60HHMCL)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-50 (1120-8MGT-50)
- LEESON Brake Motor, 1 1/2 hp, Rating 10 ft-lb (122252.00)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 2 Bolt (101-1039)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- Zoro Select Chains & Chain Sprockets