Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 16H200-IDLER
Zoro # G710984857
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Tightener Shaft Manufacturer Part Number N2
- Standards REACH, RoHS
- Pitch 0.5 in
- Pitch Diameter 2.546 in
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16H200-IDLER
- Zoro # G710984857
- UPC # 00195057187115
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Pitch Diameter | 2.546 in |
For Belt Trade Size | H |
Overall Width | 2 in |
Outside Diameter | 2.5 in |
Face Width | 2 in |
For Belt Width | 2 in |
Bore Diameter | 1 in |
Details
Compatible Tightener Shaft Manufacturer Part Number | N2 |
Standards | REACH, RoHS |
Pitch | 0.5 in |
Number of Teeth | 16 |
Bearing Type | Needle Roller |
Tooth Shape | Trapezoidal |
Material Fabrication | Cast |
Weight | 2 lb |
Pulley Finish | Black Oxide |
Item | Idler Sprocket |
Number of Flanges | 0 |
Pulley Material | Cast Iron |
For Belt Series | H |
Tooth Style | H |
Description
Idler Sprocket, Bore Diameter 1 in, Number of Teeth 16, Outside Diameter 2.5 in, Pitch 0.5 in, Compatible Tightener Shaft Grainger Part Number 813Y51, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N2, Face Width 2 in, For Belt Series H, For Belt Trade Size H, For Belt Width 2 in, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Brass Ball Valves02FP-02FP MINI BALL VALVE (MBV-FF-02-02)
- AAON Motor, 3/4 HP, 208-230V (R1746B)
- GATES PowerGrip HTD Belts, 535-5M-15 (535-5M-15)
- FORNEY INDUSTIRES Brass Air Hose; End 0.25 in. Male NPT x 0.38 in. Hose Barb (1892637)
- BROWNING Idler Sprocket, HB80A12X3/4 IDLER (HB80A12X3/4 IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- Zoro Select Chains & Chain Sprockets