Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 16H100-IDLER
Zoro # G310984875
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 1 in
- Bearing Type Needle Roller
- For Belt Series H
- Pulley Material Cast Iron
- Number of Flanges 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16H100-IDLER
- Zoro # G310984875
- UPC # 00195057187108
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Bore Diameter | 1 in |
Pitch Diameter | 2.546 in |
For Belt Width | 1 in |
Overall Width | 1 in |
Face Width | 1 in |
For Belt Trade Size | H |
Outside Diameter | 2.5 in |
Details
Bearing Type | Needle Roller |
For Belt Series | H |
Pulley Material | Cast Iron |
Number of Flanges | 0 |
Item | Idler Sprocket |
Weight | 1 lb |
Number of Teeth | 16 |
Compatible Tightener Shaft Manufacturer Part Number | N2 |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Pitch | 0.5 in |
Pulley Finish | Black Oxide |
Tooth Shape | Trapezoidal |
Tooth Style | H |
Description
Idler Sprocket, Bore Diameter 1 in, Number of Teeth 16, Outside Diameter 2.5 in, Pitch 0.5 in, Compatible Tightener Shaft Grainger Part Number 813Y51, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N2, Face Width 1 in, For Belt Series H, For Belt Trade Size H, For Belt Width 1 in, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Clevis SG-M12X1, 25 (SG-M12X1,25)
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- DDS Shaft Seal, SC, 1.375in ID, Nitrile Rubber (IN34.9247.626.35SC)
- LEGACY FLEXILLA WHIP HOSE (LMHFZ1202YW3S)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 41, Bronze Bushing, 19 Teeth, 1" Bore (41B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- OUTLAW RACING Outlaw Racing OR1520349-O Aluminum Rear Sprocket 49T KTM; Orange (OR1520349-O)
- Zoro Select Idler Sprockets