Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 140B11-IDLER
Zoro # G810984788
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Width 2.25 in
- Chain Number 140
- Sprocket Finish Black Oxide
- Bearing Type Needle Roller
- Bore Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140B11-IDLER
- Zoro # G810984788
- UPC # 00195057187511
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Sprocket Width | 2.25 in |
Bore Diameter | 1 1/2 in |
Length through Bore | 2 1/4 in |
Outside Diameter | 7.01 in |
Pitch Diameter | 6.127 in |
Hub Diameter | 4 1/4 in |
Tooth Width | 0.924 in |
Details
Chain Number | 140 |
Sprocket Finish | Black Oxide |
Bearing Type | Needle Roller |
Sprocket Material | Steel |
Number of Teeth | 11 |
Item | Idler Sprocket |
Standards | REACH Certified, RoHS Compliant |
For Chain Pitch | 1 3/4 in |
Hub Projection | 1.326 in |
For Number of Strands | Single |
Description
Idler Sprocket, Bore Diameter 1 1/2 in, Chain Number 140, Sprocket Material Steel, Number of Teeth 11, Outside Diameter 7.01 in, Bearing Type Needle Roller, For Chain Pitch 1 3/4 in, For Number of Strands Single, Hub Diameter 4 1/4 in, Hub Projection 1.326 in, Length through Bore 2 1/4 in, Pitch Diameter 6.127 in, Sprocket Finish Black Oxide, Sprocket Width 2.25 in, Standards REACH Certified, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B73)
- DYNABRADE 5/16" ID x 5 ft Coupled Snubber Hose 300 PSI Teal (94855)
- DEWALT Regulator 3/8" 150 PSI, w/ Gauge (DXCM019-0343)
- ENERPAC Kit, Uni Versal (11000KU)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, Composite (B5015N)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- Zoro Select Idler Sprockets