Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 120B11-IDLER
Zoro # G510984842
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Finish Black Oxide
- Bore Diameter 1 1/2 in
- Pitch Diameter 5.252 in
- Standards REACH Certified, RoHS Compliant
- Number of Teeth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 120B11-IDLER
- Zoro # G510984842
- UPC # 00195057187504
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Bore Diameter | 1 1/2 in |
Pitch Diameter | 5.252 in |
Sprocket Width | 2 in |
Outside Diameter | 6.01 in |
Length through Bore | 2 1/8 in |
Hub Diameter | 3 9/16 in |
Tooth Width | 0.924 in |
Details
Sprocket Finish | Black Oxide |
Item | Idler Sprocket |
Standards | REACH Certified, RoHS Compliant |
Number of Teeth | 11 |
Chain Number | 120 |
Sprocket Material | Steel |
Bearing Type | Needle Roller |
For Chain Pitch | 1 1/2 in |
For Number of Strands | Single |
Hub Projection | 1.206 in |
Description
Idler Sprocket, Bore Diameter 1 1/2 in, Chain Number 120, Sprocket Material Steel, Number of Teeth 11, Outside Diameter 6.01 in, Bearing Type Needle Roller, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Diameter 3 9/16 in, Hub Projection 1.206 in, Length through Bore 2 1/8 in, Pitch Diameter 5.252 in, Sprocket Finish Black Oxide, Sprocket Width 2 in, Standards REACH Certified, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SB, 7/8in dia, Setscrew (SB205-14)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-33-G)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- HANKISON Refrigerated Dryer Maint Kit, 3JR56 (HITFMK2)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, Composite (B5015N)
- Zoro Select Idler Sprockets