Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 100B11-IDLER
Zoro # G110984853
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Width 1.88 in
- Length through Bore 1 7/8 in
- Number of Teeth 11
- Sprocket Material Steel
- Outside Diameter 5.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 100B11-IDLER
- Zoro # G110984853
- UPC # 00195057187498
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Sprocket Width | 1.88 in |
Length through Bore | 1 7/8 in |
Outside Diameter | 5.01 in |
Pitch Diameter | 4.177 in |
Bore Diameter | 1 1/2 in |
Tooth Width | 0.692 in |
Hub Diameter | 3 9/16 in |
Details
Number of Teeth | 11 |
Sprocket Material | Steel |
Standards | REACH Certified, RoHS Compliant |
Item | Idler Sprocket |
Sprocket Finish | Black Oxide |
Bearing Type | Needle Roller |
Chain Number | 100 |
For Chain Pitch | 1 1/4 in |
For Number of Strands | Single |
Hub Projection | 1.188 in |
Description
Idler Sprocket, Bore Diameter 1 1/2 in, Chain Number 100, Sprocket Material Steel, Number of Teeth 11, Outside Diameter 5.01 in, Bearing Type Needle Roller, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Diameter 3 9/16 in, Hub Projection 1.188 in, Length through Bore 1 7/8 in, Pitch Diameter 4.177 in, Sprocket Finish Black Oxide, Sprocket Width 1.88 in, Standards REACH Certified, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 36# of Teeth (35A36)
- MILTON A Style Coupler, 1/4" FNPT, PK10 (775)
- AIGNEP USA Male Connector, 3mm Tube Sz, Brass, PK5 (50010N-3-M5-PK5)
- MILTON 3/8" ID x 25 ft. EPDM Rubber Air Hose (1632)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- Zoro Select Idler Sprockets