Shop All Idler Pulleys
Zoro Select
Idler Pulley
Mfr # NBK52
Zoro # G510984781
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size 5L, B, BX
- For Use With Tightener Shafts
- Bore Diameter 1 in
- Bearing Type Needle Roller
- Outside Diameter 4.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NBK52
- Zoro # G510984781
- Country of Origin China
- Category Idler Pulleys
Dimensions
For Belt Trade Size | 5L, B, BX |
Bore Diameter | 1 in |
Outside Diameter | 4.96 in |
Face Width | 0.875 in |
Length through Bore | 1 in |
Hub Diameter | 1 7/8 in |
Overall Width | 1 in |
Details
Item | V-Belt Idler Pulley |
For Use With | Tightener Shafts |
Bearing Type | Needle Roller |
For V-Belt Type | Classical, Cogged |
Pulley Material | Cast Iron |
Hub Projection | 0.25 in |
Number of Grooves | 1 |
Material Fabrication | Cast |
Description
V-Belt Idler Pulley, Bearing Type Needle Roller, For V-Belt Type Classical, Cogged, Bore Diameter 1 in, Face Width 0.875 in, For Belt Trade Size 5L, B, BX, Outside Diameter 4.96 in, Pulley Material Cast Iron, For Use With Tightener Shafts, Hub Diameter 1 7/8 in, Hub Projection 0.25 in, Length through Bore 1 in, Material Fabrication Cast, Number of Grooves 1, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 91" Outside Length, 5/8" Top Width, 1 Ribs (5VX910)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, SS (1L681)
- CONTINENTAL CONTITECH B56 Wrapped V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (B56)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6305-2NSE9NR (6305-2NSE9NR)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 7" OD, Ball Bearing, 1" Bore (P4B)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325100)
- POWERDRIVE V-Belt Idler Sheave, O D 2-1/2 In (NAK25)
- TERRE PRODUCTS Toro 106-2175 Exmark 106-2175 Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel (31325100D)
- BREWER MACHINE AND GEAR Spring Loaded Tensioner, Automaic Tensioning, 22LB (TM22)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 4", Coarse Thrd, 3/4-10 (NO4)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 3/8'' Bore - Steel (391405)
- Zoro Select Idler Pulleys