Shop All Idler Pulleys
Zoro Select
Idler Pulley
Mfr # NAK30
Zoro # G810984771
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.05 in
- Face Width 0.75 in
- Pulley Material Cast Iron
- For Use With Tightener Shafts
- Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NAK30
- Zoro # G810984771
- Country of Origin China
- Category Idler Pulleys
Dimensions
Outside Diameter | 3.05 in |
Face Width | 0.75 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | 4L, A, AX |
Hub Diameter | 1 5/8 in |
Length through Bore | 3/4 in |
Overall Width | 0.75 in |
Details
Item | V-Belt Idler Pulley |
Pulley Material | Cast Iron |
For Use With | Tightener Shafts |
For V-Belt Type | Classical, Cogged |
Bearing Type | Needle Roller |
Hub Projection | 0.25 in |
Number of Grooves | 1 |
Material Fabrication | Cast |
Description
V-Belt Idler Pulley, Bearing Type Needle Roller, For V-Belt Type Classical, Cogged, Bore Diameter 1/2 in, Face Width 0.75 in, For Belt Trade Size 4L, A, AX, Outside Diameter 3.05 in, Pulley Material Cast Iron, For Use With Tightener Shafts, Hub Diameter 1 5/8 in, Hub Projection 0.25 in, Length through Bore 3/4 in, Material Fabrication Cast, Number of Grooves 1, Overall Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, Strt (2018-4-6S)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 in Stroke, NFPA Double Acting (5VLH6)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- SKF SKF-6207 2ZC3GJN, Single Row Ball Brgs, 6207 2ZC3GJN (6207 2ZC3GJN)
- BREWER MACHINE AND GEAR Timing Belt Idler, H, 16 Teeth, Needle bearing, 1" bore (16H1-F)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35375063)
- BAILEY V-Type Idler Pulleys: 5 O.D., 5/8 Width (133803)
- MTD Pulley-Idler (756-04170)
- TERRE PRODUCTS Flat Idler Pulley - 5'' Flat Dia. - 5/8'' Bore - Steel (31500125)
- MTD Pulley-Idler V (756-04163)
- STENS Flat Idler, Mtd 756-0643A, 0.375 Id, 4 Width 280-438 (280-438)
- Zoro Select Pulleys & Sheaves