Shop All Idler Pulleys
Zoro Select
Idler Pulley
Mfr # NAK25
Zoro # G510984859
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tightener Shafts
- For Belt Trade Size 4L, A, AX
- Face Width 0.656 in
- Bore Diameter 1/2 in
- Bearing Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NAK25
- Zoro # G510984859
- Country of Origin China
- Category Idler Pulleys
Dimensions
For Belt Trade Size | 4L, A, AX |
Face Width | 0.656 in |
Bore Diameter | 1/2 in |
Outside Diameter | 2.5 in |
Hub Diameter | 1 5/8 in |
Overall Width | 0.91 in |
Length through Bore | 7/8 in |
Details
Item | V-Belt Idler Pulley |
For Use With | Tightener Shafts |
Bearing Type | Needle Roller |
Pulley Material | Cast Iron |
For V-Belt Type | Classical, Cogged |
Hub Projection | 0.25 in |
Material Fabrication | Cast |
Number of Grooves | 1 |
Description
V-Belt Idler Pulley, Bearing Type Needle Roller, For V-Belt Type Classical, Cogged, Bore Diameter 1/2 in, Face Width 0.656 in, For Belt Trade Size 4L, A, AX, Outside Diameter 2.5 in, Pulley Material Cast Iron, For Use With Tightener Shafts, Hub Diameter 1 5/8 in, Hub Projection 0.25 in, Length through Bore 7/8 in, Material Fabrication Cast, Number of Grooves 1, Overall Width 0.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- ZORO SELECT Grease Fitting, 134 PC (5PU36)
- GLOBAL G1SC-168-B One-Piece Clamping Collar (G1SC-168-B)
- FESTO Pushbutton Actuator AT-06-B (AT-06-B)
- TERRE PRODUCTS Toro 701231 Exmark 701231 Flat Idler Pulley - 4'' Flat Dia. - 3/8'' Bore - Steel (391410)
- TERRE PRODUCTS Flat Idler Pulley - 5'' Flat Dia. - 5/8'' Bore - Steel (31500125)
- HUSQVARNA Keeper Belt Idler, 54 in. (532198468)
- DORMAN Drive Belt Idler Pulley Adjustment Bolt Kit, 917-148 (917-148)
- BREWER MACHINE AND GEAR Spring Loaded Tensioner, Automaic Tensioning, 44LB (TM44)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (31400075)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 3 In O D (VA3001)
- Zoro Select Idler Pulleys