Shop All Key Rings
Zoro Select
ID Card Retractor, Standard Clip
Mfr # 25DU48
Zoro # G5357581
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Color Black
- Extended Length 28 19/64 in
- Retraction Force 2 oz
- Case Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25DU48
- Zoro # G5357581
- UPC # 190735437308
- Country of Origin China
- Category Key Rings
Dimensions
Extended Length | 28 19/64 in |
Case Size | 1 1/4 in |
Details
Item | ID Card Retractor |
Type | Standard |
Color | Black |
Retraction Force | 2 oz |
Features | Vinyl Strap |
Construction | ABS Plastic |
Application | ID badge holder |
Fits Belts Up To | 3/4 in |
Attachment Type | Clip |
Description
ID Card Retractor, Standard, Extended Length 36 In., Retraction Force 2 oz., Case Size 1-1/4 In., Ring Type Vinyl Strap, Fits Belts Up To 3/4 In., Attachment Type Clip, ABS Plastic Construction, ID badge holder, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP TAPERED PLUG-T-185-LDPE-RED, 500PK (088465)
- NEWHOUSE HARDWARE Lighted Door Chime Push Button, White (BT3WL)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 14 ft. - Black (03_101_WAB)
- M-D BRUSH SWEEP 36X2.25"" VNL (05100)
- ZORO SELECT Key Box, Capacity 8 Keys (33J868)
- ZORO SELECT Key Tag Numbered 1 to 10, White, 10 PK (33J874)
- ZORO SELECT Stock Lanyard, Light Blue, 10 PK (25DU66)
- ZORO SELECT Belt Key Holder, Clip On, Silver (25PA32)
- ZORO SELECT Blank Replacement Key Tag, White, 100 PK (33J873)
- ZORO SELECT Restroom Key Tag, Combination (33J895)
- HY-KO Paper Id Tag Splitring 1-1/4In (KC144)
- Zoro Select Key Rings