Shop All Food Bags
Zoro Select
Ice Bags, 6 lb., Polyethylene, PK1000
Mfr # 19YW80
Zoro # G5416792
product price: $26.29
/pk 1000, $0.03/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material LDPE
- Bag Closure Type None
- Depth 4 in
- Width 8 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19YW80
- Zoro # G5416792
- Country of Origin United States
- Category Food Bags
Dimensions
Depth | 4 in |
Width | 8 in |
Length | 12 in |
Overall Length | 12 in |
Details
Bag Item | Ice Bucket Liner |
Bag Material | LDPE |
Bag Closure Type | None |
Thickness | 0.5 mil |
Color | Clear |
Capacity | 6 lb |
Wicketed | No |
Material | Low Density Polyethylene (LDPE) |
Item | Ice Bucket Liner |
Standards | FDA |
Features | Standard |
Bag Type | Flat Pack |
Recyclable | Yes |
Capacity in Pounds | 6 lb |
FDA Compliant | Yes |
Description
Ice Bucket Liner, Bag Closure Type None, Bag Material LDPE, Capacity 6 lb, Color Clear, FDA Compliant Yes, Length 12 in, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 0.5 mil, Wicketed No, Width 8 in, Bag Features Standard, Bag Type Flat Pack, Depth 4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 1 in x 7 in SecureIt Tamper Evident Labels, PK2 (P17SI-2)
- MERCER CUTLERY Turner, 6x3 (M18320)
- NEMCO Heating 120 Element (45758-36)
- VULCAN HART Pilot Kit (729125-3)
- ZORO SELECT Ice Bag, 21x12 In., 1.20 mil, Pk1000 (5DTW4)
- ZORO SELECT Reusable Shopping Bag 12" x 16", 1.85 mil, Pk100 (5CPF0)
- ZORO SELECT Utility Bag Roll, 14"L x 10"W, PK1000 (3CUA8)
- ZORO SELECT Ice Bag, 20x8x3 In., 1.25 mil, Pk1000 (3CUD8)
- ZORO SELECT Pan Cover, 35"L x 21"W, PK200 (3CUA3)
- ZORO SELECT Reusable Shopping Bag 12" x 14", 1.85 mil, Pk100 (5CPE9)
- PAK-SHER Pak-Sher 12"x7"x22" Plastic T-Shirt Black Bag, PK1000 (2222)
- Zoro Select Food Bags