Shop All Food Bags
This Product is Discontinued
Zoro Select
Ice Bag, 28x13-1/2 In., 1.70 mil, Pk500 (Discontinued)
Mfr # 5DTW5
Zoro # G2921737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bag Material Low Density Polyethylene (LDPE)
- Bag Closure Type None
- Depth 28 in
- Width 13 1/2 in
- Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTW5
- Zoro # G2921737
- UPC # 190735899915
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 28 in |
Width | 13 1/2 in |
Length | 28 in |
Details
Bag Item | Unprinted Ice Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | None |
Thickness | 1.7 mil |
Color | Clear |
Wicketed | No |
Capacity | 20 lb |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Item | Unprinted Ice Bags |
Features | Standard |
FDA Compliant | Yes |
Bag Type | Unprinted Ice Bag |
Description
Unprinted Ice Bags, Bag Closure Type None, Bag Material Low Density Polyethylene (LDPE), Capacity 20 lb, Color Clear, FDA Compliant Yes, Length 28 in, Open/Reclosable Open, Standards FDA, Thickness 1.7 mil, Wicketed No, Width 13 1/2 in, Bag Features Standard, Bag Type Unprinted Ice Bag, Depth 28 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.