Shop All Food Bags
Zoro Select
Ice Bag, 21x12 In., 1.20 mil, Pk1000
Mfr # 5DTW4
Zoro # G1458091
original price:
$106.44
20% off
new price: $84.29
/pk 1000, $0.08/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material MET LDPE
- Bag Closure Type Twist Tie
- Depth ERROR: CHECK THIS
- Width 12 in
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTW4
- Zoro # G1458091
- UPC # 654866023552
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | ERROR: CHECK THIS |
Width | 12 in |
Length | 21 in |
Overall Length | 21 in |
Details
Bag Item | Printed Ice Bag |
Bag Material | MET LDPE |
Bag Closure Type | Twist Tie |
Thickness | 1.2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Capacity | 10 lb |
Wicketed | No |
Item | Printed Ice Bags |
Standards | FDA |
Features | Standard |
FDA Compliant | Yes |
Bag Type | Flat Bag |
Recyclable | Yes |
Description
Printed Ice Bags, Bag Closure Type Twist Tie, Bag Material MET LDPE, Capacity 10 lb, Color Clear, FDA Compliant Yes, Length 21 in, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 1.2 mil, Wicketed No, Width 12 in, Bag Features Standard, Bag Type Flat Bag, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIAN HOME PRODUCTS Columbian Home Products 6148-2 1 & 2 Quart Sauce Pan Set (6983803)
- NESTLE Italian Sweet Creme Single Serve Liquid Creamer .375 oz. Cup, PK200 (00050000846528)
- CRESTWARE Ingredient Bin, Beige, 20qt. (IN5)
- STAR MANUFACTURING Orifice (52) (2A-Z4931)
- ZORO SELECT Ice Bag, 21x9x3 In., 1.25 mil, Pk1000 (3CUD9)
- ZORO SELECT Reusable Shopping Bag 16" x 20", 1.85 mil, Pk100 (5CPF1)
- ZORO SELECT Silverware Bag, 10"L x 3-1/4"W, PK2000 (3CTZ6)
- ZORO SELECT Printed Ice Bags, 8 lb, 20 in, PK1000 (55NK57)
- ZORO SELECT Ice Bag, 28x13-1/2 In., 1.70 mil, Pk500 (5DTW6)
- ZORO SELECT Reusable Shopping Bag 13" x 13", 1.85 mil, Pk200 (5CPE8)
- FANTAPAK Deli Bag, FlipTop, .55mil, 10.5ftx8", PK2000 (FTDB108S)
- Zoro Select Food Bags