Shop All Food Bags
Zoro Select
Ice Bag, 20x8x3 In., 1.25 mil, Pk1000
Mfr # 3CUD8
Zoro # G0981924
product price: $85.65
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material MET LDPE
- Bag Closure Type Twist Tie
- Depth 3 in
- Width 8 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUD8
- Zoro # G0981924
- UPC # 654866023101
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | 3 in |
Width | 8 in |
Length | 20 in |
Overall Length | 20 in |
Details
Bag Item | Printed Ice Bag |
Bag Material | MET LDPE |
Bag Closure Type | Twist Tie |
Thickness | 1.2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Wicketed | No |
Capacity | 8 lb |
Item | Printed Ice Bags |
Features | Standard |
Recyclable | Yes |
Bag Type | Gusset Bag |
FDA Compliant | Yes |
Description
Printed Ice Bags, Bag Closure Type Twist Tie, Bag Material MET LDPE, Capacity 8 lb, Color Clear, FDA Compliant Yes, Length 20 in, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 1.2 mil, Wicketed No, Width 8 in, Bag Features Standard, Bag Type Gusset Bag, Depth 3 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Pilot Solenoid Valve3/8" 120V For - Part# 25M03A Type 702 (25M03A TYPE 702)
- LEGION INDUSTRIES Ceramic Tile (408778)
- BUNN Shield, Sight Glass , 8"L, Chrome (01286-0000)
- WHIRLPOOL Radiant Heater (60106-35)
- ZORO SELECT Ice Bag, 30x15 In., 2.00 mil, Pk500 (3CUE1)
- ZORO SELECT Silverware Bag, 10"L x 3-1/4"W, PK2000 (3CTZ6)
- ZORO SELECT Unprinted Ice Bags, 10 lb, 21 in, PK1000 (55NK59)
- ZORO SELECT Sandwich Bag, Fold-Over, 8 in L, PK2000 (300100)
- ZORO SELECT Ice Bag, 21x9x3 In., 1.25 mil, Pk1000 (3CUD9)
- ZORO SELECT Ice Bags, 6 lb., Polyethylene, PK1000 (19YW80)
- RELOC SLIDER Deli Bag, Slder Zip, 1.25mil, 10"x8", PK1000 (SZTL-DELIFRESH)
- Zoro Select Food Bags