Shop All Food Bags
This Product is Discontinued
Zoro Select
Ice Bag, 20x11 In., 1.50 mil, Pk1000 (Discontinued)
Mfr # 5DTW2
Zoro # G1766651
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bag Material Low Density Polyethylene (LDPE)
- Bag Closure Type None
- Depth 20 in
- Width 11 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTW2
- Zoro # G1766651
- UPC # 190735899281
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 20 in |
Width | 11 in |
Length | 20 in |
Details
Bag Item | Printed Ice Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | None |
Thickness | 1.5 mil |
Color | Clear |
Item | Printed Ice Bags |
Standards | FDA |
Wicketed | Yes |
Material | Low Density Polyethylene (LDPE) |
Capacity | 8 lb |
Features | Standard |
Bag Type | Printed Ice Bag |
FDA Compliant | Yes |
Description
Printed Ice Bags, Bag Closure Type None, Bag Material Low Density Polyethylene (LDPE), Capacity 8 lb, Color Clear, FDA Compliant Yes, Length 20 in, Open/Reclosable Open, Standards FDA, Thickness 1.5 mil, Wicketed Yes, Width 11 in, Bag Features Standard, Bag Type Printed Ice Bag, Depth 20 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.