Shop All Food Bags
Zoro Select
Ice Bag, 20x11 In., 1.20 mil, Pk1000
Mfr # 5DTW1
Zoro # G1085384
original price:
$102.86
35% off
new price: $65.89
/pk 1000, $0.07/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material MET LDPE
- Bag Closure Type Twist Tie
- Depth ERROR: CHECK THIS
- Width 11 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTW1
- Zoro # G1085384
- UPC # 654866023521
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | ERROR: CHECK THIS |
Width | 11 in |
Length | 20 in |
Overall Length | 20 in |
Details
Bag Item | Unprinted Ice Bag |
Bag Material | MET LDPE |
Bag Closure Type | Twist Tie |
Thickness | 1.2 mil |
Color | Clear |
Standards | FDA |
Capacity | 8 lb |
Item | Unprinted Ice Bags |
Material | Low Density Polyethylene (LDPE) |
Wicketed | No |
Features | Standard |
Capacity in Pounds | 8 lb |
Recyclable | Yes |
FDA Compliant | Yes |
Bag Type | Flat Pack |
Description
Unprinted Ice Bags, Bag Closure Type Twist Tie, Bag Material MET LDPE, Capacity 8 lb, Color Clear, FDA Compliant Yes, Length 20 in, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 1.2 mil, Wicketed No, Width 11 in, Bag Features Standard, Bag Type Flat Pack, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HANNIFIN Solenoid Valve 3/8" 110/120V (06FS5C2432ACF0S0529)
- VOLLRATH Full Size Wear-Ever® 19 Gauge Aluminum Sheet Pan (TU9003)
- VULCAN HART Gas Valve (410841-00028)
- FOLGERS Coffee Packet, Regular, 0.9oz, PK40 (2550006239)
- ZORO SELECT Ice Bag, 28x13-1/2 In., 1.70 mil, Pk500 (5DTW6)
- ZORO SELECT Unprinted Ice Bags, 20 lb, 28 in, PK500 (55NK61)
- ZORO SELECT Ice Bag, 18x9 In., 1.20 mil, Pk1000 (5DTW0)
- ZORO SELECT Sandwich Bag, 6-3/4"L x 6-3/4"W, PK2000 (3CTZ2)
- ZORO SELECT Ice Bags, 6 lb., Polyethylene, PK1000 (19YW80)
- ZORO SELECT Ice Bag, 20x8x3 In., 1.25 mil, Pk1000 (3CUD8)
- BAGCRAFT Foil Single-Serve Bags, 6" x 6.5", Silver, PK1000 (300533)
- Zoro Select Food Bags