Shop All Food Bags
Zoro Select
Ice Bag, 18x9 In., 1.20 mil, Pk1000
Mfr # 5DTW0
Zoro # G2987966
product price: $53.79
/pk 1000, $0.05/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material MET LDPE
- Bag Closure Type Twist Tie
- Depth ERROR: CHECK THIS
- Width 9 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTW0
- Zoro # G2987966
- UPC # 654866023514
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | ERROR: CHECK THIS |
Width | 9 in |
Length | 18 in |
Overall Length | 18 in |
Details
Bag Item | Printed Ice Bag |
Bag Material | MET LDPE |
Bag Closure Type | Twist Tie |
Thickness | 1.2 mil |
Color | Clear |
Item | Printed Ice Bags |
Capacity | 5 lb |
Wicketed | No |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Features | Standard |
Bag Type | Flat Bag |
Recyclable | Yes |
Capacity in Pounds | 5 lb |
FDA Compliant | Yes |
Description
Printed Ice Bags, Bag Closure Type Twist Tie, Bag Material MET LDPE, Capacity 5 lb, Color Clear, FDA Compliant Yes, Length 18 in, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 1.2 mil, Wicketed No, Width 9 in, Bag Features Standard, Bag Type Flat Bag, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Glass Rack, 9-Compartments, For REC9 (RBC9)
- CRESTWARE Pan Rack Cover, PVC, 34in. H x 22in. W (ABPR10C)
- TABLECRAFT Bus Tub, 22"X16"X7", Hdpe, Brn (1537BR)
- WHIRLPOOL Touchup (W10134625)
- ZORO SELECT Ice Bag, 28x13-1/2 In., 1.70 mil, Pk500 (5DTW6)
- ZORO SELECT Ice Bags, 6 lb., Polyethylene, PK1000 (19YW80)
- ZORO SELECT Reusable Shopping Bag 15-1/4" x 22", 1.85 mil, Pk50 (5CPF2)
- ZORO SELECT Reusable Shopping Bag 13" x 13", 1.85 mil, Pk200 (5CPE8)
- ZORO SELECT Printed Ice Bags, 8 lb, 20 in, PK1000 (55NK57)
- ZORO SELECT Unprinted Ice Bags, 5 lb, 18 in, PK1000 (55NK56)
- LK PACKAGING Vented Produce Bags W/ Side Gussets, 7"W x 11"L, .8 Mil, Clear, 1000/Pack (VTD70511)
- Zoro Select Food Bags