Shop All Food Bags
This Product is Discontinued
Zoro Select
Ice Bag, 18x9 In., 1.20 mil, Pk1000 (Discontinued)
Mfr # 5DTV9
Zoro # G1907805
This Product is Discontinued
Key Features
- Bag Material Low Density Polyethylene (LDPE)
- Bag Closure Type None
- Depth 18 in
- Width 9 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTV9
- Zoro # G1907805
- UPC # 190735899373
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 18 in |
Width | 9 in |
Length | 18 in |
Overall Length | 18 in |
Details
Bag Item | Unprinted Ice Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | None |
Thickness | 1.2 mil |
Color | Clear |
Wicketed | No |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Item | Unprinted Ice Bags |
Capacity | 5 lb |
Features | Standard |
Recyclable | Yes |
FDA Compliant | Yes |
Capacity in Pounds | 5 lb |
Bag Type | Flat Pack |
Description
Unprinted Ice Bags, Bag Closure Type None, Bag Material LDPE, Capacity 5 lb, Color Clear, FDA Compliant Yes, Length 18 in, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 1.2 mil, Wicketed No, Width 9 in, Bag Features Standard, Bag Type Flat Pack, Depth 18 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.