Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Hydrocortisone Cream, Anti-Itch, 0.030 oz.
Mfr # M4033-144
Zoro # G6879262
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Anti-Itch
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Pouch
- Unitized Unitized
- Size - First Aid and Wound Care 0.03 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M4033-144
- Zoro # G6879262
- UPC # 743537011445
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.03 oz |
Size | 0.032 oz |
Package Width | 4 1/4 in |
Package Height | 5 in |
Package Length | 2 3/4 in |
Details
Item | Topical Anti-Itch |
Application - First Aid and Wound Care | Anti-Itch |
Item - First Aid and Wound Care | Anti-Itch Cream |
Form - First Aid and Wound Care | Cream |
Package Type - First Aid and Wound Care | Pouch |
Unitized | Unitized |
Count - First Aid and Wound Care | 144 |
Formula | 1% Hydrocortisone |
Concentration | Hydrocortisone 1% |
Exterior Package Type | Box |
Number of Units Included | 144 |
Unit Package Type | Packets |
Purpose | Itching, Minor Skin Irritations, Rashes |
Active Ingredient | Hydrocortisone Acetate |
Product Type | Topical Anti-Itch |
Alcohol Content | Alcohol Free |
Format | Cream |
Description
Topical Anti-Itch, Product Type Topical Anti-Itch, Purpose Itching, Minor Skin Irritations, Rashes, Format Cream, Unit Package Type Packets, Size 0.032 oz, Active Ingredient Hydrocortisone Acetate, Concentration Hydrocortisone 1 Percent, Number of Units Included 144, Unitized Unitized, Alcohol Content Alcohol Free, Compatible Manufacturer Part Number Not Applicable, Exterior Package Type Box, Compatible Grainger Part Number Not Applicable, Package Height 5 in, Package Length 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 16 gal., Red PK6 (8716)
- VASELINE Jelly Original, 13 oz Jar, PK24 (34500CT)
- MEDLINE INDUSTRIES, INC Medline Non-Sterile Tongue Depressors, Wood, 6" Length, 500/Box (MDS202065)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54601)
- ZORO SELECT Antiseptics, Gel, Pouch, 0.350 oz., PK10 (9999-1216)
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91083)
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91082)
- ZORO SELECT Anti-Itch Cream, Spray, Bottle, 4.000 oz. (91072)
- ZORO SELECT Sunscreen, Cream, Bottle, 8.000 oz. (91070)
- ZORO SELECT Anti-Itch Gel, Cream, Bottle, 6.000 oz. (90953)
- VISINE Visine Eye Allergy Relief Multi Action .5 fl. oz., PK36 (5249378)
- Zoro Select Topical Ointments, Creams, and Antiseptics