Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Hydrocortisone Cream, 0.004 oz.
Mfr # 90969
Zoro # G6608791
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Anti-Itch
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Bulk
- Size - First Aid and Wound Care 0.004 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90969
- Zoro # G6608791
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.004 oz |
Size | 0.004 oz |
Details
Application - First Aid and Wound Care | Anti-Itch |
Item | Topical Anti-Itch |
Item - First Aid and Wound Care | Hydrocortisone Cream |
Form - First Aid and Wound Care | Cream |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Bulk |
Count - First Aid and Wound Care | 100 |
Standards | OTC |
Includes | (100) Hydrocortisone Packets |
Formula | 1% Hydrocortisone Acetate |
Concentration | Hydrocortisone Acetate 1% |
Product Type | Topical Anti-Itch |
Format | Cream |
Purpose | Itching |
Active Ingredient | Hydrocortisone Acetate |
Number of Units Included | 100 |
Unit Package Type | Packets |
Alcohol Content | Contains Alcohol |
Exterior Package Type | Box |
Description
Topical Anti-Itch, Product Type Topical Anti-Itch, Purpose Itching, Format Cream, Unit Package Type Packets, Size 0.004 oz, Active Ingredient Hydrocortisone Acetate, Concentration Hydrocortisone Acetate 1 Percent, Number of Units Included 100, Unitized Bulk, Alcohol Content Contains Alcohol, Compatible Manufacturer Part Number Not Applicable, Exterior Package Type Box, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MagicSorb Air Disposable Underpads, White, 2X-Large, 36x52, 4PK- NOW 6Pack (1752)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59383)
- WELCH ALLYN ADAPTER, SGL HP to DBL MSC (9230)
- PURELL 2163-08 NXT Advanced E3 Rated 1000 mL Gel Instant Hand Sanitizer, 8PK (381P216308)
- ZORO SELECT Alcohol Pads, Swab, 0.500 oz., PK50 (22150)
- ZORO SELECT Personal Survival Kit, 16 Piece, Red (54595)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90946)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90945)
- ZORO SELECT Cold Spray, Can, 4.000 oz. (9999-3121)
- ZORO SELECT Hydrogen Peroxide, Spray, Spray Bottle (25702)
- ROLA-CHEM CORPORATION Rola-Chemoration 570341 Flowmeter 25 To 60 Gpm (570341)
- Zoro Select Topical Ointments, Creams, and Antiseptics