Shop All Hydraulic Reservoir Tanks
Zoro Select
Hydraulic Reservoir, 2 Gal Cap.
Mfr # 24W699
Zoro # G5034321
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Mobile and Industrial Hydraulic Systems
- Width (In.) 8-7/16
- Height (In.) 10-7/16
- Length (In.) 10-3/8
- Return Port (In.) 1/2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24W699
- Zoro # G5034321
- UPC # 190735436714
- Country of Origin India
- Category Hydraulic Reservoir Tanks
Dimensions
Width (In.) | 8-7/16 |
Height (In.) | 10-7/16 |
Length (In.) | 10-3/8 |
Suction Port Size (In.) | 1 NPT |
Return Port Thread Size | 1/2 in NPT |
Suction Port Thread Size | 1 in NPT |
Overall Length | 10.375 in |
Overall Height | 10.4375 in |
Drain Plug Connection Size | 1/2 in NPT |
Overall Width | 8.4375 in |
Description
Hydraulic Reservoir, Mounting Orientation - Power Units Vertical, Removable Cover Included Yes, Nominal Capacity 2 gal, Suction Port Thread Size 1 in NPT, Return Port Thread Size 1/2 in NPT, Overall Length 10.375 in, Overall Width 8.4375 in, Overall Height 10.4375 in, Breather Cap Included Yes, Drain Plug Connection Size 1/2 in NPT, Finish Black Painted, Gasket Material Buna-N, Tank Material 11 ga Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power PowerBand Belts, 2/BX74 (2/BX74)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.59 in. L (1AA12MJ8)
- FESTO Push-In Y-Connector NPQH-Y-Q8-E-P10 (NPQH-Y-Q8-E-P10)
- DAYTON AX144 Cogged V-Belt, 146" Outside Length, 1/2" Top Width, 1 Ribs (6L263)
- ZORO SELECT Hydraulic Reservoir, 5 Gal Cap. (24W701)
- ZORO SELECT Hydraulic Reservoir, 10 Gal Cap (24W703)
- ZORO SELECT Hydraulic Reservoir, 8 Gal Cap. (24W702)
- ZORO SELECT Hydraulic Reservoir, 20 Gal Cap (24W704)
- MCGUIRE Reservoirs, Reservoir, 1.5 Gallon (111-383)
- BUYERS PRODUCTS 7 Gallon Side Mount Steel Reservoir (SMR7S)
- MONARCH Hydraulics Reservoir, Pwdr Coat, 13-1/2inL (500206406072)
- Zoro Select Hydraulic Reservoir Tanks