Shop All Hydraulic In-Line Filters
Zoro Select
Hydraulic Pressure Filter, 25 micron, 5000 psi
Mfr # 36L340
Zoro # G7584297
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 25
- Max. Pressure (PSI) 5000
- Type Tee
- Features Anodized Aluminum Housing
- Filter Media Sintered Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36L340
- Zoro # G7584297
- Country of Origin United States
- Category Hydraulic In-Line Filters
Dimensions
Thread Size | 9/16"-18 |
Outlet Port Thread Size | 9/16"-18 |
Overall Width | 2 1/8 |
Overall Height | 3.1875 |
Inlet Port Thread Size | 9/16"-18 SAE |
Details
Item | Hydraulic Pressure Filter |
Filter Rating (Microns) | 25 |
Max. Pressure (PSI) | 5000 |
Type | Tee |
Features | Anodized Aluminum Housing |
Filter Media | Sintered Bronze |
Application | High Pressure Hydraulic Systems, Small |
Max. Temp. (F) | 200 |
Micron Rating | 25 |
Filter Media - Filters | Bronze |
Max. Pressure | 5,000 psi |
Material | Aluminum |
Description
Hydraulic Pressure Filter, Inlet Port Thread Size 9/16 In.-18 SAE, Outlet Port Thread Size 9/16 In.-18, Max. Pressure 5,000 psi, Material Aluminum, Micron Rating 25, Filter Media - Filters Bronze, Replacement Filter Element EK9052, Application High Pressure Hydraulic Systems, Small, Overall Height 3.1875, Overall Width 2 1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resist NPT Connector, 1/4In, PK50 (46426)
- D&D 2800mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2800)
- TITAN PRO Motor Run Capacitor, 35 MFD, 3-7/8 In. H (TRCF35)
- SPEEDAIRE Condensate Separator, 1 1/2 NPT, 525 CFM (4GNL7)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L333)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L336)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L335)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L338)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L332)
- BALDWIN FILTERS Hydraulic Filter, 144 Microns, 3-5/8" L (PT23535)
- Zoro Select Hydraulic In-Line Filters