Shop All Hydraulic In-Line Filters
Zoro Select
Hydraulic Pressure Filter, 25 micron, 5000 psi
Mfr # 36L339
Zoro # G7484802
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 25
- Max. Pressure (PSI) 5000
- Application High Pressure Hydraulic Systems, Small
- Features Anodized Aluminum Housing
- Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36L339
- Zoro # G7484802
- Country of Origin United States
- Category Hydraulic In-Line Filters
Dimensions
Thread Size | 3/8" |
Overall Width | 2 1/8 |
Outlet Port Thread Size | 3/8 in |
Overall Height | 3.1875 |
Inlet Port Thread Size | 3/8 in NPT |
Details
Item | Hydraulic Pressure Filter |
Filter Rating (Microns) | 25 |
Max. Pressure (PSI) | 5000 |
Application | High Pressure Hydraulic Systems, Small |
Features | Anodized Aluminum Housing |
Type | Tee |
Max. Temp. (F) | 200 |
NPT (In.) | 3/8 |
Filter Media | Sintered Bronze |
Filter Media - Filters | Bronze |
Micron Rating | 25 |
Material | Aluminum |
Max. Pressure | 5,000 psi |
Description
Hydraulic Pressure Filter, Inlet Port Thread Size 3/8 in NPT, Outlet Port Thread Size 3/8 in, Max. Pressure 5,000 psi, Material Aluminum, Micron Rating 25, Filter Media - Filters Bronze, Replacement Filter Element EK9052, Application High Pressure Hydraulic Systems, Small, Overall Height 3.1875, Overall Width 2 1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170607, Pressure Line, 5 micron, Outside-In (MF0060200)
- COXREELS Hand Crank Cord Reel, 30A, 250 ft. Cap (1125PCL-8)
- GAST Piston Air Comp., 3/4HP, 115/208-230V, 1Ph (5HCD-43-M550NGX)
- SUPCO Draft Inducer Motor, 1/22 HP, OEM Replacement Brand: Carrier Replacement For: 318984-753 (SM4753)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L335)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L337)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L340)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L336)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L338)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L332)
- Zoro Select Hydraulic In-Line Filters