Shop All Stationary Lift Tables
Zoro Select
Hydraulic Lift Table, Load Cap. 2000 lb.
Mfr # HT-20-2436A
Zoro # G0702712
original price:
$1,678.99
19% off
new price: $1,351.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,351.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT-20-2436A
- Zoro # G0702712
- UPC # 691215024174
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 54 in |
Lifting Height Min. | 36 in |
Platform Length | 36 in |
Overall Width | 24 in |
Overall Height | 36 in |
Overall Length | 42 in |
Platform Width | 24 in |
Caster Wheel Dia. | 5 in |
Minimum Lifting Height | 36 in |
Handle Height | 36 in |
Overall LxWxH | 42 in x 24 in x 36 in |
Maximum Lifting Height | 54 in |
Platform LxW | 36 in x 24 in |
Wheel Diameter | 5 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 2,000 lb, Platform Material Steel, Platform Length 36 in, Platform Width 24 in, Overall Length 42 in, Overall Width 24 in, Overall Height 36 in, Minimum Lifting Height 36 in, Maximum Lifting Height 54 in, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Pedal Brake, Platform LxW 36 in x 24 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 4' - 2-ply (EE2-902-04-T4)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-15)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE1101NFX3)
- GLOBAL INDUSTRIAL 7-1/2'W Single Folding Security Gate, 6-1/2'H (968144)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 500 lb. (HT-05-1818A)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 200 lb. (HT-02-1616A)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 1000 lb. (HT-10-2036A)
- ZORO SELECT 36" x 54" Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-3036A)
- ZORO SELECT 54 In. Hydraulic Lift Table, Load Cap. 6000 lb. (HT-60-3248)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- PANELLIFT Hangpro Drywall Lift for Walls Model 150 (150)
- Zoro Select Stationary Lift Tables