Shop All Hydraulic In-Line Filters
Zoro Select
Hydraulic In-Line Filter, 25 micron, 3000 psi
Mfr # 36L337
Zoro # G8521301
original price:
$28.07
8% off
new price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 25
- Max. Pressure (PSI) 3000
- Max. Temp. (F) 200
- Thread Size 3/4"-16
- Filter Media Sintered Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36L337
- Zoro # G8521301
- Country of Origin United States
- Category Hydraulic In-Line Filters
Dimensions
Thread Size | 3/4"-16 |
Outlet Port Thread Size | 3/4"-16 |
Inlet Port Thread Size | 3/4"-16 SAE |
Overall Height | 3.25 |
Overall Width | 1 1/2 |
Details
Item | Hydraulic In-Line Filter |
Filter Rating (Microns) | 25 |
Max. Pressure (PSI) | 3000 |
Max. Temp. (F) | 200 |
Filter Media | Sintered Bronze |
Features | Anodized Aluminum Housing |
Application | High Pressure Hydraulic Systems, Small |
Micron Rating | 25 |
Filter Media - Filters | Bronze |
Max. Pressure | 3,000 psi |
Material | Aluminum |
Description
Hydraulic Pressure Filter, Inlet Port Thread Size 3/4 In.-16 SAE, Outlet Port Thread Size 3/4 In.-16, Max. Pressure 3,000 psi, Material Aluminum, Micron Rating 25, Filter Media - Filters Bronze, Replacement Filter Element EK9052, Application High Pressure Hydraulic Systems, Small, Overall Height 3.25, Overall Width 1 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD Tritan, , Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 31.75 mm (UCFL206-20)
- CAMOZZI 5350 1/4 Quick Release Coupling, Plug, 1/4 Female Thread (5350 1/4)
- INTERSTATE PNEUMATICS 3/4 Inch x 50 ft 300 PSI Jack Hammer Red Rhino Rubber Hose with Steel Hose (HJ19-050-HC)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 2517 X 42MM-KW BUSHING (2517 X 42MM-KW BUSHING)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L338)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L332)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L333)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L336)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L335)
- BALDWIN FILTERS Hydraulic Filter, 144 Microns, 3-5/8" L (PT23535)
- Zoro Select Hydraulic In-Line Filters