Shop All Hydraulic In-Line Filters
Zoro Select
Hydraulic In-Line Filter, 25 micron, 3000 psi
Mfr # 36L336
Zoro # G7582881
original price:
$21.16
8% off
new price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 25
- Max. Pressure (PSI) 3000
- Application High Pressure Hydraulic Systems, Small
- Max. Temp. (F) 200
- Features Anodized Aluminum Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36L336
- Zoro # G7582881
- Country of Origin United States
- Category Hydraulic In-Line Filters
Dimensions
Thread Size | 9/16"-18 |
Inlet Port Thread Size | 9/16"-18 SAE |
Overall Height | 3.25 |
Outlet Port Thread Size | 9/16"-18 |
Overall Width | 1 1/2 |
Details
Item | Hydraulic In-Line Filter |
Filter Rating (Microns) | 25 |
Max. Pressure (PSI) | 3000 |
Application | High Pressure Hydraulic Systems, Small |
Max. Temp. (F) | 200 |
Features | Anodized Aluminum Housing |
Filter Media | Sintered Bronze |
Filter Media - Filters | Bronze |
Max. Pressure | 3,000 psi |
Micron Rating | 25 |
Material | Aluminum |
Description
Hydraulic Pressure Filter, Inlet Port Thread Size 9/16 In.-18 SAE, Outlet Port Thread Size 9/16 In.-18, Max. Pressure 3,000 psi, Material Aluminum, Micron Rating 25, Filter Media - Filters Bronze, Replacement Filter Element EK9052, Application High Pressure Hydraulic Systems, Small, Overall Height 3.25, Overall Width 1 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 800mm L - 8MGT-800-36 (360G8M800)
- FESTO Push-In Fitting, Self-Sealing QSK-1/4-1/4-U (QSK-1/4-1/4-U)
- DURA-PRECISION TORQUE Timing Belt, P8M, 15 x 640mm PL, T80 (640-P8M-15)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (5KC46LN0149X)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L338)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L335)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L339)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L332)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L340)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L337)
- Zoro Select Hydraulic In-Line Filters