Shop All Hydraulic In-Line Filters
Zoro Select
Hydraulic In-Line Filter, 25 micron, 3000 psi
Mfr # 36L335
Zoro # G7454562
original price:
$46.31
8% off
new price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 25
- Max. Pressure (PSI) 3000
- Thread Size 3/4"
- Application High Pressure Hydraulic Systems, Small
- Filter Media Sintered Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36L335
- Zoro # G7454562
- Country of Origin United States
- Category Hydraulic In-Line Filters
Dimensions
Thread Size | 3/4" |
Inlet Port Thread Size | 3/4 in NPT |
Outlet Port Thread Size | 3/4 in |
Overall Height | 4.9375 |
Overall Width | 1 1/2 |
Details
Item | Hydraulic In-Line Filter |
Filter Rating (Microns) | 25 |
Max. Pressure (PSI) | 3000 |
Application | High Pressure Hydraulic Systems, Small |
Filter Media | Sintered Bronze |
NPT (In.) | 3/4 |
Max. Temp. (F) | 200 |
Features | Anodized Aluminum Housing |
Micron Rating | 25 |
Max. Pressure | 3,000 psi |
Filter Media - Filters | Bronze |
Material | Aluminum |
Description
Hydraulic Pressure Filter, Inlet Port Thread Size 3/4 in NPT, Outlet Port Thread Size 3/4 in, Max. Pressure 3,000 psi, Material Aluminum, Micron Rating 25, Filter Media - Filters Bronze, Replacement Filter Element EK9054, Application High Pressure Hydraulic Systems, Small, Overall Height 4.9375, Overall Width 1 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1003-0404)
- D&D 53" Outside Length, 3/8" Top Width, 1 Ribs (3VX530)
- 3M Diffuser 30640, 1 Per Poly Bag 1 bag/pk (30640)
- NATIONAL Small Bore Inch Seal, 474276 (474276)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L333)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L338)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L332)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L339)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L336)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L337)
- Zoro Select Hydraulic In-Line Filters