Shop All Hydraulic In-Line Filters
Zoro Select
Hydraulic In-Line Filter, 25 micron, 3000 psi
Mfr # 36L334
Zoro # G5295656
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 25
- Max. Pressure (PSI) 3000
- Filter Media Sintered Bronze
- Thread Size 1/2"
- NPT (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36L334
- Zoro # G5295656
- Country of Origin United States
- Category Hydraulic In-Line Filters
Dimensions
Thread Size | 1/2" |
Inlet Port Thread Size | 1/2 in NPT |
Overall Width | 1 1/2 |
Outlet Port Thread Size | 1/2 in |
Overall Height | 4.9375 |
Details
Item | Hydraulic In-Line Filter |
Filter Rating (Microns) | 25 |
Max. Pressure (PSI) | 3000 |
Filter Media | Sintered Bronze |
NPT (In.) | 1/2 |
Application | High Pressure Hydraulic Systems, Small |
Max. Temp. (F) | 200 |
Features | Anodized Aluminum Housing |
Material | Aluminum |
Filter Media - Filters | Bronze |
Max. Pressure | 3,000 psi |
Micron Rating | 25 |
Description
Hydraulic Pressure Filter, Inlet Port Thread Size 1/2 in NPT, Outlet Port Thread Size 1/2 in, Max. Pressure 3,000 psi, Material Aluminum, Micron Rating 25, Filter Media - Filters Bronze, Replacement Filter Element EK9054, Application High Pressure Hydraulic Systems, Small, Overall Height 4.9375, Overall Width 1 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-LUBRIMATIC 3 oz Cartridge Black (11312)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (L3510A)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-12-55)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 36" (AX36)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L337)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L333)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L340)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L335)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L339)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L336)
- BALDWIN FILTERS Hydraulic Filter, 144 Microns, 3-5/8" L (PT23535)
- Zoro Select Hydraulic In-Line Filters