Shop All Hydraulic In-Line Filters
Zoro Select
Hydraulic In-Line Filter, 25 micron, 3000 psi
Mfr # 36L333
Zoro # G7622343
original price:
$25.48
12% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 25
- Max. Pressure (PSI) 3000
- NPT (In.) 3/8
- Max. Temp. (F) 200
- Thread Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36L333
- Zoro # G7622343
- Country of Origin United States
- Category Hydraulic In-Line Filters
Dimensions
Thread Size | 3/8" |
Overall Width | 1 1/2 |
Overall Height | 3.25 |
Inlet Port Thread Size | 3/8 in NPT |
Outlet Port Thread Size | 3/8 in |
Details
Item | Hydraulic In-Line Filter |
Filter Rating (Microns) | 25 |
Max. Pressure (PSI) | 3000 |
NPT (In.) | 3/8 |
Max. Temp. (F) | 200 |
Features | Anodized Aluminum Housing |
Filter Media | Sintered Bronze |
Application | High Pressure Hydraulic Systems, Small |
Micron Rating | 25 |
Max. Pressure | 3,000 psi |
Filter Media - Filters | Bronze |
Material | Aluminum |
Description
Hydraulic Pressure Filter, Inlet Port Thread Size 3/8 in NPT, Outlet Port Thread Size 3/8 in, Max. Pressure 3,000 psi, Material Aluminum, Micron Rating 25, Filter Media - Filters Bronze, Replacement Filter Element EK9052, Application High Pressure Hydraulic Systems, Small, Overall Height 3.25, Overall Width 1 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPA1650 (XPA1650)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2-1/2)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- SKF SKF 6000-2ZTN9/C3LT, Single Row Ball Bearings (6000-2ZTN9/C3LT)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L338)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L335)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L340)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L332)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L337)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- PARKER In-line filter (F400)
- Zoro Select Hydraulic In-Line Filters