Shop All Screen & Storm Door Closers
Zoro Select
Hydraulic, Door Closer, Standard Duty
Mfr # 1RBV2
Zoro # G2536457
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Regular
- Type Air Door
- Closer Performance Standard Duty
- Material Aluminum Alloy, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RBV2
- Zoro # G2536457
- UPC # 190735031476
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Closers
Dimensions
Housing Depth | 1 3/8 in |
Housing Height | 3 in |
Housing Length | 10 1/2 in |
Height Between Mounting Holes | 12 1/2 in |
Length Between Mounting Holes | 12 1/2 in |
Interior Door Width - Minimum | 13 21/32 in |
Description
Door Closer, Interior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards Not Applicable, ADA Compliant No, Finish Natural, Arm Material Steel, Arm Type Regular, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A334X125)
- WRS 23" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 22-3 (01-30022-3)
- TRIMLITE 30" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8444BF)
- TRIMLITE 34"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2168pri8444LH10B6916)
- ZORO SELECT Pneumatic, Door Closer, Pneumatic (4PB53)
- ZORO SELECT Hydraulic, Door Closer, Standard Duty (1RBU8)
- ZORO SELECT Pneumatic, Door Closer, Standard Duty (1RBV5)
- PRIMELINE TOOLS Pneumatic Door Closer, 10-1/2 in., Aluminum Color, Adjustable (Single Pack) (MP5108)
- WRIGHT Closer Screen Door Alum (VJ1020CAL)
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in. x 0.040, Stamped Aluminum, Fits Elgar (50 Pack) (MP14306-50)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., Diecast Construction, Brown, Non-Handed Single Pack (KC57US)
- Zoro Select Screen & Storm Door Hardware