Shop All Pavement Markings
Zoro Select
Hydrant Marker, 7 ft., Fiberglss, White/Red
Mfr # 2673-00006
Zoro # G1976079
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5" or 7"
- Material Fiberglass
- Color White/Red
- Width 6"
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2673-00006
- Zoro # G1976079
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 5" or 7" |
Width | 6" |
Height | 84" |
Diameter | 3/8" |
Reflector Width | No Reflector |
Reflector Height | No Reflector |
Reflector Depth | No Reflector |
Overall Height | 84 in |
Post Width | 3/8 in dia |
Post Depth | 3/8 in dia |
Post Diameter | 3/8 in |
Description
Hydrant Marker, Product Type Hydrant Marker, Overall Height 84 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 4, Post Material Fiberglass, Post Color Red/White, Post Shape Round, Post Diameter 3/8 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Reflective Grade Engineer, Features Corrosion-Resistant, UV-Resistant, Vandal-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Fire-Gard, Fireblocking Foam (FBF-112)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-550VP)
- 2W INTERNATIONAL Black Riding Coat, X-Large (40-20 BK XL)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Orange, LG (62668)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00004)
- ZORO SELECT Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, Pack of 10 (665-10)
- ZORO SELECT Reflective Driveway Marker, Blue, PK12 (DMD80048B)
- ZORO SELECT Fiberglass Utility Marker, 7 ft., Fibrglss (2673-00032)
- ZORO SELECT Flexible Marker Stake, Fbrgls, Org/Wht/Wht (FMK611WTORWT)
- ZORO SELECT Reflective Driveway Marker, Amber, PK12 (DMD80048A)
- VESTIL Reflective Sheeting 3"x6" Orange (VGLT-RT-O)
- Zoro Select Traffic Safety